Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 97 Series Indoor/Outdoor Letters and Numbers

Catalog No. 19807312 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
S
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-807-312 S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-312 Supplier Brady™ Supplier No. 9714S
  • $17.25
    $10.65 / Pack of 5

    Save $6.60

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

97 Series Letters and Numbers are printed on B-946 vinyl with weather-resistant inks and are suited for use in outdoor applications where weatherability is a key consideration.

  • Designed for permanent applications in severe indoor or outdoor environments
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Certifications/Compliance RoHS
For Use With (Equipment) General & Industrial ID; Pipe & Valve Marking; Safety & Compliance ID
Material Vinyl
Quantity 5/Card
Style Standard
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and outdoor use
Height (English) 2.25 in.
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 0.81 in.
Width (Metric) 46.05 mm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 180°F
Dimensions (L x W) 2.25 x 1.813 in.
Displayed Text S
Product Type Individual Letter
Color Black on White
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.