Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Admittance Signs: Do Not Enter - Authorized Personnel Only

Catalog No. 19016556 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass, Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-016-556 Fiberglass, Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016-556 Supplier Brady™ Supplier No. 69575
  • $85.00
    $52.65 / Each of 1

    Save $32.35

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extremely durable B-120 premium fiberglass construction offers long-lasting resistance to harsh environments for both indoor and outdoor facility identification.

  • Available in plastic, self sticking polyester and premium fiberglass materials
  • Black on orenge
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Displayed Text Warning Do Not Enter Authorized Personnel Only
Product Type Admittance Sign
Color Black on Orange
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.