Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All Purpose Cable Lockout with 2.4m (8 ft.) Nylon Cable

Catalog No. 19000256 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-256 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-256 Supplier Brady™ Supplier No. 50941
Add to Cart
Add to Cart

All Purpose Cable Lockout with 2.4m (8 ft.) Nylon Cable is used to lock out all energy isolating devices.

  • Compact, lightweight body is made of rugged impact modified glass filled nylon for superior chemical, corrosion and temperature resistance properties
  • Includes nonconductive nylon (1/8" diameter) cable
  • Ergonomic design makes it a "cinch" to tighten cable - hold device in one hand and cinch tight with the other
  • Built-in cable loop keeps cable neatly coiled when stored and prevents it from dangling loose when device is being used

Specifications

Product Type Pull-tight Cable Lockout Device
Color Red
Material Glass-filled Nylon
Certifications/Compliance OSHA 1910.147
Includes 2.4 m x 0.3 cm (8 ft. x 0.125 in.) Nylon Cable
Length (English) 8 ft.
Length (Metric) 2.4 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.