Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Allwik™ 20 gal. Lab Pack Kit - Oil Only

Catalog No. 19000189 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
20 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-000-189 20 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-189 Supplier Brady™ Supplier No. SKO20
Add to Cart
Add to Cart

Includes

15 pads (15 x 19 in.), 3 SOCs, 2 pillows (18 x 18 in.), 1 pair nitrile gloves, 3 disposable bags, goggles, emergency response handbook.

Allwik™ 20 gal. Lab Pack Kit - Oil Only provides an effective response to small-medium spills of oil-based materials.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid for small-medium response
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Specifications

Color Yellow
Capacity (English) 20 gal.
Material Polyethylene
Type Allwik Lab Pack Spill Kit
Includes 12 pads (15 x 19 in.), 3 SOCs, 2 pillows (18 x 18 in.), 1 pair nitrile gloves, 3 disposable bags, goggles, emergency response handbook
Height (English) 18 in.
Diameter (English) 21 in.
Weight (English) 19.5 lb.
Weight (Metric) 42 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.