Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Allwik™ 30 gal. Lab Pack Drum Spill Kit, Universal, TAA Compliant

Catalog No. 17111212 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
36 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-212 36 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-212 Supplier Brady™ Supplier No. SKA30TAA
  • $577.50
    $387.65 / Each of 1

    Save $189.85

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For small-medium spill responses

GSA Schedule Contracts are subject to the Trade Agreements Act (TAA), meaning all products listed on the GSA Schedule Contract be manufactured or 'substantially transformed' in a 'designated country'. The designated countries are composed of:

World Trade Organization Government Procurement Agreement Countries

  • Free Trade Agreement Countries

  • Least Developed Countries; and

  • Caribbean Basin Countries

Specifications

Certifications/Compliance TAA Compliant
Capacity (English) 36 gal.
Capacity (Metric) 113.5 L
Material Polyethylene
Type 30 gal. Lab Pack Spill Kit, Universal
Includes 25 pads, 6 SOCs, 6 pillows, 1 pair gloves, 3 disposal bags, 1 pair goggles, and emergency response handbook
Weight (English) 30 gal.
Weight (Metric) 89.3 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.