Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Allwik™ 55 gal. Drum Spill Kit, Universal

Catalog No. 17111214 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-214 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-214 Supplier Brady™ Supplier No. SKA55
  • $1,192.00
    $928.65 / Each of 1

    Save $263.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allwik™ 55 gal. Drum Spill Kit, Universal provides a fast response to medium-sized spills of any material.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Lever locked 55-gallon drum meets UN specifications and is excellent for medium spills
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Specifications

Capacity (English) Sorbing 38 gal./Bale
Color Yellow
Capacity (English) 55 gal.
Capacity (Metric) 208.2 L
Material Polyethylene
Type 55 gal. Universal Drum Spill Kit
Includes 50 pads (15 x 19 in.), 4 SOCs (3 in. x 12 ft.), 8 pillows (17 x 19 in.), 3 bags, 1 pair nitrile gloves, 5 disposal bags, goggles, emergency response handbook
Height (English) 37 in.
Diameter (English) 24 in.
Weight (English) 56.5 lb.
Weight (Metric) 124.58 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.