Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Allwik™ 95 gal. Overpack Spill Kit - Oil Only

Catalog No. 19000198 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
95 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-000-198 95 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-198 Supplier Brady™ Supplier No. SKO95
Add to Cart
Add to Cart

Includes

110 Pads (15 x 19 in.), 20 SOCs ((12) 3 in. x 4 ft. and (8) 3 in. x 12 ft.) , 8 Pillows (17 x 19 in.), 1 Pair nitrile gloves, 10 Disposable bags, Goggles, Emergency Response Handbook

Allwik™ 95 gal. Overpack Spill Kit - Oil Only provides an effective response to larger spills of oil-based materials.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • 95-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is ideal for large spills
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Compliance

Meets UN and DOT specifications

Specifications

Color Yellow
Capacity (English) 95 gal.
Material Polyethylene
Type Allwik Overpack Spill Kit
Includes 110 pads (15 x 19 in.), 12 SOCs (3 in. x 4 ft.), 8 SOCs (3 in. x 12 ft.), 8 pillows (17 x 19 in.), 1 pair nitrile gloves, 10 disposable bags, goggles, emergency response handbook
Height (English) 35 in.
Diameter (English) 31.5 in.
Weight (English) 106.5 lb.
Weight (Metric) 234.83 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.