Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ALLWIk™ Drip Pan

Catalog No. 19000187 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-187 10 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-187 Supplier Brady™ Supplier No. DPA24 /DEL

missing translation for 'validMainframeMsg'

ALLWIk™ Drip Pan is a single use unit for use under leaky spigots.

  • Drip Pan and absorbent fill capture up to 3/4 of a gallon of liquid
  • Wide base prevents tipping
  • Designed to guard against leaks and overspray
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids

Specifications

Color Orange
Material Polyethylene
Type Allwik Drip Pan
For Use With (Application) Overspray leaks and drips, drums - liquid storage
Dimensions (L x W) 10 x 10 in.
Dimensions (L x W x H) 10.5 x 10.5 x 3 in.
Length (Metric) 26.67 cm
Width (Metric) 26.67 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.