Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Allwik™ Emergency Response Spill Control Kit, Universal

Catalog No. 17111224 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
15 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-224 15 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-224 Supplier Brady™ Supplier No. SKACFB
  • $223.50
    $202.65 / Each of 1

    Save $20.85

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allwik™ Emergency Response Spill Control Kit, Universal provides an immediate response for oil, water-based and chemical liquid spills.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Clear PVC shoulder bag allows you to quickly assess the absorbents you have as you respond to a spill
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Portable spill kits are ideal for fast spill response

Specifications

Color Clear/Yellow
Capacity (English) 15 gal.
Capacity (Metric) 56.7 L
Material Polyethylene
Type Emergency Response Portable Spill Kit, Universal
Includes 32 pads (15 x 19 in.), 5 SOCs (3 in. x 4 ft.), 1 pillow (17 x 19 in.), 1 pair nitrile gloves, 2 disposal bags, instruction sheet, Goggles
Dimensions (L x W x H) 25.5 x 17 x 4 in.
Width (Metric) 43.18 cm
Weight (English) 7.5 lb.
Weight (Metric) 16.54 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.