Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Allwik™ Extra Large Spill Truck

Catalog No. 17111281 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
174 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-281 174 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-281 Supplier Brady™ Supplier No. SKAXLT
Add to Cart
Add to Cart

SPC™ Truck Spill Kits from Brady™ combine absorbents, SOCs, pillows, PPE and instructional guidelines in a mobile truck so you are prepared when a spill occurs.

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids.
  • Extra-large polyethylene bin is chemical and water resistant. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.
  • Spill kits are ideal for fast response to critical accidents.

Specifications

Color Orange
Capacity (English) 174 gal.
Capacity (Metric) 658 L
Material Polyethylene
Type Universal Spill Truck Kit
For Use With (Application) Overspray leaks and drips, spill response
Weight (English) 220.5 lb.
Weight (Metric) 486.2 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.