Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Anti-Skid Tape

Catalog No. p-309072 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Yellow
Dimensions (L x W):
60 ft. x 1 in.
60 ft. x 2 in.
60 ft. x 4 in.
60 ft. x 6 in.
Width (English):
1 in.
2 in.
4 in.
6 in.
Width (Metric):
2.54 cm
5.08 cm
10.16 cm
15.24 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Width (English) Width (Metric)
17-045C Black 60 ft. x 4 in. 4 in. 10.16 cm
17-045A Black 60 ft. x 1 in. 1 in. 2.54 cm
19-017233 Yellow 60 ft. x 2 in. 2 in. 5.08 cm
19-017238 Black 60 ft. x 6 in. 6 in. 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-045C Supplier Brady™ Supplier No. 78191
Only null left
Add to Cart
Add to Cart

Assures solid footing when aisles, floors and stairwells become wet and slick

Ideal for compliance with ASTM standards.

  • B-916 adhesive-backed polyester tape coated with aluminum oxide grit
  • Bonds permanently to clean, dry floors; withstands grease and oil
  • Perfect for indoor or outdoor use
  • Thickness: 0.66mm (0.026 in.)
  • Service temp.: -40° to 70°C (-40° to 158°F)
  • 60 ft. roll

Compliance

ASTM standards

Specifications

Dimensions (L x W) 60 ft. x 4 in.
Color Black
Width (Metric) 10.16 cm
Material Polyester
Type Anti-Skid Tape
For Use With (Application) Outdoor or indoor application
Length (English) 60 ft.
Width (English) 4 in.
Thickness 0.66 mm
Temperature Range (Metric) -40°C to +70°C
Certifications/Compliance ASTM D 2979
Length (Metric) 18.28 m
Temperature Range (English) -40°F to +158°F
Adhesive Type Permanent Pressure Sensitive Acrylic
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.