Learn More
Description
Ideal for compliance with ASTM standards.
- B-916 adhesive-backed polyester tape coated with aluminum oxide grit
- Bonds permanently to clean, dry floors; withstands grease and oil
- Perfect for indoor or outdoor use
- Thickness: 0.66mm (0.026 in.)
- Service temp.: -40° to 70°C (-40° to 158°F)
- 60 ft. roll
Compliance
ASTM standards
Specifications
Specifications
| Dimensions (L x W) | 60 ft. x 1 in. |
| Color | Black |
| Adhesive Type | Permanent Pressure Sensitive Acrylic |
| Certifications/Compliance | ASTM D 2979 |
| For Use With (Application) | Outdoor or indoor application |
| Length (English) | 60 ft. |
| Length (Metric) | 18.28 m |
| Temperature Range (English) | -40°F to +158°F |
| Temperature Range (Metric) | -40°C to +70°C |
| Thickness | 0.66 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.