Learn More
Description
- Highlights common causes of arc flash and provides safe work practices and personal protection equipment requirements
- Laminated on both sides to stand up to industrial environments
- Full-color printing and eye-catching graphics for optimum visual impact
- Poster reflects all changes from NFPA 70E-2012 regulation
Specifications
Specifications
| Certifications/Compliance | NFPA 70E-2012 regulation |
| Material | Laminated paper |
| Quantity | 1 Ea. |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |
| Displayed Text | Preventing arc flash injuries |
| Product Type | Arc Flash Poster |
| Color | Multi-colored |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.