Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Arc Flash Wallet Card

Catalog No. 19103356 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Laminated Cardstock
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-103-356 Laminated Cardstock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-356 Supplier Brady™ Supplier No. 102525
  • $55.25
    $38.65 / Pack of 10

    Save $16.60

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensures compliance and safety by providing each employee with their own card

  • Card specifies personal protection equipment required for each arc flash category
  • Made of laminated cardstock with two-sided printing
  • Reflects all changes from NFPA 70E-2012 regulation

Specifications

Format Wallet Card
Product Type Safety and Compliance Training
Width (English) 2.1 in.
Width (Metric) 5.3 cm
Height (English) 3.4 in.
Material Laminated Cardstock
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.