Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Includes
15 Pads (15 x 19 in.), 3 Socs (3 in. x 4 ft.), 1 Pair nitrile gloves, 1 Disposable bag, Instrution Sheet
- Attack Pac Portable Spill Kits combine absorbents, accessories, PPE and instruction guidelines so that you are prepared in an emergency
- Absorbs up to 7 gallons per kit
- UV and puncture resistant bag includes a grommet for easy positioning in vehicles and manufacturing work cells
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
Specifications
Specifications
| Color | Silver |
| Type | Portable Spill Kit |
| For Use With (Application) | Spills of oil-based materials |
| Includes | 15 pads, 3 SOCs, 1 pair nitrile gloves, 1 disposal bag, goggles, instruction sheet |
| Dimensions (L x W x H) | 20 x 16 x 4 in. |
| Width (Metric) | 40.64 cm |
| Weight (English) | 21.5 lb. |
| Weight (Metric) | 47.41 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?