Learn More
Description
- Attack Pac Portable Spill Kits combine absorbents, accessories, PPE and instruction guidelines so that you are prepared in an emergency
- ReForm™ absorbents are made from 80% recycled newsprint and cellulose and are up to 50% more absorbent than comparable polypropylene absorbents
- UV and puncture resistant bag includes a grommet for easy positioning in vehicles and manufacturing work cells
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
Specifications
Specifications
| Color | Silver |
| Capacity (English) | 36 gal. |
| Capacity (Metric) | 136 L |
| Type | Portable Spill Control Kit |
| Includes | 15 pads (15 x 19 in), 5 SOCs (3 in. x 4 ft.), 1 pair of goggles, 1 pair of Nitrile gloves, (1) 6 mil plastic bag, 1 instruction sheet |
| Dimensions (L x W x H) | 20 x 16 x 4 in. |
| Width (Metric) | 40.64 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.