Learn More
Description
- Indoor/outdoor grade material with permanent adhesive
- Conforms to rough, highly textured and uneven surfaces
- Low-shrink vinyl with 8-10 year outdoor durability
- 130762: White labels pre-printed with a black and yellow CAUTION header
- 130765: White labels pre-printed with a red DANGER header
Compliance
OSHA 1910.145
Specifications
Specifications
| Certifications/Compliance | Meets OSHA 1910.145 standards |
| Adhesive Type | Permanent Acrylic |
| Color | White, Red |
| Finish | Gloss |
| Format | Roll |
| Material | Vinyl (B-595) |
| Print Technology | Thermal Transfer |
| Product Type | Vinyl Label |
| Display Text | DANGER |
| For Use With (Equipment) | BBP™85 Printer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.