Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Barricade Tape

Catalog No. 19017466 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-017466 Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-017466 Supplier Brady™ Supplier No. 91212
  • $93.00
    $58.65 / Each of 1

    Save $34.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fast on-the-spot warning of dangers

  • Nonadhesive B-912 polyethylene
  • Use for temporary outdoor or permanent indoor applications
  • Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades

Specifications

Dimensions (L x W) 200 ft. x 3 in.
Color Black, Yellow
Displayed Text Caution
Type Barricade Tape
Material HDPE
Certifications/Compliance OSHA 1910.144
For Use With (Application) Use for temporary outdoor or permanent indoor applications
Width (English) 3 in.
Length (English) 200 ft.
Length (Metric) 61 m
Thickness 3 mil
Width (Metric) 7.6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.