Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Barricade Tapes

Catalog No. 19999111 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1000 ft. x 3 in.
200 ft. x 3 in.
Displayed Text:
Authorized Personnel Only
Confined Space Do Not Enter
Danger
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Displayed Text
19-999-111 200 ft. x 3 in. Authorized Personnel Only
19-040-871 1000 ft. x 3 in. Confined Space Do Not Enter
19-055-388 1000 ft. x 3 in. Authorized Personnel Only
19-807-289 200 ft. x 3 in. Danger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-111 Supplier Brady™ Supplier No. 91468
  • $132.00
    $83.65 / Each of 1

    Save $48.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This durable, lightweight Barricade Tape is made of non-adhesive, glossy B-912 polyethylene for on-the-spot warnings of potential danger.

  • Non-adhesive Polyethylene (B-912) is a glossy plastic that's ideal for temporary outdoor or permanent indoor use
  • Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades
  • Visual barricading provides fast on-the-spot warning of potential danger
  • B-912 polyethylene barricade tapes from Brady™ are available in variety of legends to fit your specific needs (each roll/legend is sold separately)

Specifications

Dimensions (L x W) 200 ft. x 3 in.
Color Black, Yellow
Width (Metric) 7.6 cm
Width (English) 3 in.
Length (Metric) 61 m
Thickness 0.003 in.
Length (English) 200 ft.
For Use With (Application) Temporary outdoor or permanent indoor application
Displayed Text Authorized Personnel Only
Material HDPE
Type Barricade Tape
Certifications/Compliance OSHA 1910.144
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.