Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BattleMat™ Heavy Duty Rolls

Catalog No. 17111106 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
52 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-106 52 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-106 Supplier Brady™ Supplier No. BM30X

missing translation for 'validMainframeMsg'

Ideal as walk-on mats or single use absorbents in manufacturing plants and similar environments

  • Features industrial camouflage and a heavy duty approach to cleaning up spills
  • 2-ply gray rolls are not perfed
  • Class: Universal

Specifications

Color Gray
Capacity (English) 52 gal.
Capacity (Metric) 201 L
Material Polypropylene
Type Heavy-duty Absorbent Roll
For Use With (Application) Clean up oils, coolants, solvents and water-based fluids around machinery, under leaky pipes or fittings, in messy traffic areas, for general maintenance projects, for areas with moderate foot traffic or as single use absorbents
Packaging Quantity 1 Ea.
Resistant Abrasion-resistant
Dimensions (L x W) 150 ft. x 30 in. (45.72 m x 76.2 cm)
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Weight (English) 31 lb.
Weight (Metric) 14.06 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.