Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™11 Slide Label Printer Accessories: Media Holder

Catalog No. 22500564 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-500-564 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-500-564 Supplier Brady™ Supplier No. BBP12U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Brady BBP11 Slide Label Printer (cat. no. 22500563)

BBP11 Label Printer Accessories

  • Media stand is an attachment option for the back of the BBP 11 label printer, enabling customers to run larger 3 in. core rolls for high volume printing

Specifications

Product Type Printer
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Length (English) 7.9 in.
Width (English) 5.5 in.
Length (Metric) 20.06 cm
Height (English) 8.6 in.
Height (Metric) 21.8 cm
For Use With (Application) Provides customers to run larger 3 in. core rolls for high volume printing
Quantity 1 Ea.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.