Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Reflective Tapes - Silver

Catalog No. p-4841342 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
4 in.
7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-000-525 4 in.
19-000-526 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-525 Supplier Brady™ Supplier No. 13580
Only null left
Add to Cart
Add to Cart

For reading labels in low light conditions with flashlight or from vehicle

  • B-584 Silver reflective material
  • For indoor or outdoor use
  • 25.40cm x 10.05m (10 in. x 33 ft.)

Applications:

Utility pole and box labeling, door labeling, labeling rooftop equipment and equipment that needs to be viewed from road side.

Specifications

Color Silver
Material Reflective Tape (B-584)
Product Type Reflective tape - Silver
For Use With (Application) Indoor or outdoor use, reading labels in low light conditions with flashlight or from vehicle
Quantity 1 Ea.
Length (English) 33 ft.
Length (Metric) 10 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.