Learn More
Description
- Designed for directional and evacuation marking
- Ideal for marking emergency utility shut-offs, fire extinguishers, alarm pulls and vital equipment controls
- Material: Phosphorescent polyester
- Color: Green
- Length: 15.24m (50 ft.) per roll
Compliance
Complies with indoor use requirement specified in RS 6-1 and 6-1A of New York Local Law 26.
Specifications
Specifications
| Certifications/Compliance | RS 6-1 and 6-1A of New York Local Law 26 |
| Adhesive Type | Pressure-sensitive, Aggressive |
| Color | Green |
| Format | Tape |
| Material | Polyester |
| For Use With (Application) | For directional, evacuation marking, marking emergency utility shut-offs, fire extinguishers, alarm pulls, vital equipment controls |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Gloss | 95 Gardner Units |
| Life Span | 2 Years |
| Quantity | 1 Roll |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.