Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ BradyGlo High-Intensity Photoluminescent Tape

Catalog No. p-4186878 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.125 in.
2.25 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-211-207 4 in.
19-211-208 2.25 in.
19-211-209 1.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-211-207 Supplier Brady™ Supplier No. B30C4000526
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Phosphorescent for glow-in-the-dark identification up to 10 hours

  • Designed for directional and evacuation marking
  • Ideal for marking emergency utility shut-offs, fire extinguishers, alarm pulls and vital equipment controls
  • Material: Phosphorescent polyester
  • Color: Green
  • Length: 15.24m (50 ft.) per roll

Compliance

Complies with indoor use requirement specified in RS 6-1 and 6-1A of New York Local Law 26.

Specifications

Certifications/Compliance RS 6-1 and 6-1A of New York Local Law 26
Description BradyGlo Photoluminescent Tape for BBP3x Printers
Adhesive Type Pressure-sensitive, Aggressive
Color Green
Finish Gloss
Format Tape
Material Polyester
For Use With (Application) For directional, evacuation marking, marking emergency utility shut-offs, fire extinguishers, alarm pulls, vital equipment controls
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 95 Gardner Units
Labels per Row 1
Life Span 2 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0097 in.
Thickness (Metric) 0.246 mm
Dimensions (L x W) 50 ft. x 4 in. (15.24 m x 10.16 cm)
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 4 in.
Width (Metric) 10.16 cm
Alternate Part Number B30C-4000-526
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.