Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Hi-Performance Polyester Tape

Catalog No. 19211219 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.12 in.
1.125 in.
2.25 in.
3 in.
4 in.
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-211-219 Clear 2.25 in.
19-211-211 Black 2.25 in.
19-211-213 Black 0.5 in.
19-211-210 Black 4 in.
19-211-212 Black 1.12 in.
19-211-214 Blue 4 in.
19-211-215 Blue 2.25 in.
19-211-216 Blue 1.12 in.
19-211-217 Blue 0.5 in.
19-211-220 Clear 1.12 in.
19-211-218 Clear 4 in.
19-211-221 Clear 0.5 in.
19-211-222 Green 4 in.
19-211-223 Green 2.25 in.
19-211-224 Green 1.12 in.
19-211-225 Green 0.5 in.
19-211-228 Orange 1.12 in.
19-211-226 Orange 4 in.
19-211-229 Orange 0.5 in.
19-211-227 Orange 2.25 in.
19-211-230 Red 4 in.
19-211-231 Red 2.25 in.
19-211-232 Red 1.12 in.
19-211-233 Red 0.5 in.
19-211-236 White 2.25 in.
19-211-234 White 4 in.
19-211-235 White 3 in.
19-211-238 White 0.5 in.
19-211-237 White 1.12 in.
19-211-239 Yellow 4 in.
19-211-240 Yellow 2.25 in.
19-211-241 Yellow 1.125 in.
19-211-242 Yellow 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 19-211-219 Supplier Brady™ Supplier No. B30C2250569CL
Only null left
Add to Cart
Add to Cart

BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Specifications

Description High Performance Polyester Tape for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Clear
Finish Gloss
Format Tape
Material Polyester
Sterility Non-sterile
For Use With (Application) Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 80 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.25 in.
Width (Metric) 57 mm
Alternate Part Number B30C-2250-569-CL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.