Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Media Wiper

Catalog No. 19211174 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-211-174 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-211-174 Supplier Brady™ Supplier No. B31WIPER

missing translation for 'validMainframeMsg'

Keep your B30 Series printer in top working condition with replacement BBP™ Media Wiper pads.

  • Package includes five media wiper pads (printer sold separately)
  • For use with BBP™30, BBP™31, and BBP™33, label printers
  • Essential for keeping the label media clean and free of debris
  • Cleans the label tape before it passes through the thermal transfer print head

Specifications

Product Type Media Wiping Blade
Color Yellow
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Width (English) 1.25 in.
Height (English) 5.15 in.
Height (Metric) 13.08 cm
Depth (English) 0.6 in.
Depth (Metric) 1.52 cm
Sterility Non-sterile
Format Tape
Weight (English) 0.03 lb.
Weight (Metric) 0.013 kg
Certifications/Compliance RoHS
For Use With (Application) Used to clean the BBP™ 31 tape before it passes through the thermal transfer print head
Quantity 5/Pk.
Alternate Part Number B31-WIPER
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.