Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds with text ares

Catalog No. 19211260 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
2.25 x 2.25 in.)
4 x 2.25 in.
4 x 4 in.)
6.25 x 4 in.
Quantity:
170/Pk.
240/Pk.
365/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-211-260 6.25 x 4 in. 170/Pk.
19-211-261 4 x 4 in.) 240/Pk.
19-211-267 4 x 2.25 in. 240/Pk.
19-211-264 2.25 x 2.25 in.) 365/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-211-260 Supplier Brady™ Supplier No. B30263595NFPA
Only null left
Add to Cart
Add to Cart

Allows printer to produce five-color chemical labels in a single print pass

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Certifications/Compliance RoHS 2002/95/EC
Description Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Red, Yellow, Blue, White
Finish Gloss
Format Label
Material Vinyl
Display Text NFPA Diamond With Text Area
For Use With (Application) For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 50 Gardner Units
Labels per Row 1
Life Span 8 to 10 Years
Quantity 170/Pk.
Size (English) 4 in. H x 6.25 in. W
Size (Metric) 101.6 mm H x 158.8 mm W
Software Type Brady Workstation, MarkWare
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 6.25 x 4 in.
Width (English) 6 in.
Width (Metric) 101 mm
Height (English) 4 in.
Height (Metric) 101.60 mm
Alternate Part Number B30-263-595-NFPA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.