Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Printable Magnetic Tape

Catalog No. p-4186883 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Width (English):
2.5 in.
4.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-211-200 White 4.25 in.
19-211-202 Yellow 4.25 in.
19-211-201 White 2.5 in.
19-211-203 Yellow 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-211-200 Supplier Brady™ Supplier No. B30C4250509WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Magnetic supply ideal for applications that require frequent repositioning, such as 5S and lean inventory labels

  • Non-adhesive magnetic material that can be printed on directly
  • Easy and quick removal and repositioning
  • Available in white or yellow
  • Length: 7.62m (25 ft.)
  • Service temp.: 18° to 70°C (0° to 158°F)
  • Average outdoor durability: 3 to 5 years

Specifications

Description Printable Magnetic Tape for BBP3x Printers
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Magnetic Label Tape
Sterility Non-sterile
For Use With (Application) For applications that require frequent repositioning, such as 5S and lean inventory labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 70 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) 0 to 158°F
Temperature Range (Metric) -18°C to +70°C
Thickness (English) 0.018 in.
Thickness (Metric) 0.457 mm
Dimensions (L x W) 25 ft. x 4.25 in. (7.62 m x 10.8 cm)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 4.25 in.
Width (Metric) 10.8 cm
Alternate Part Number B30C-4250-509-WT
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.