Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Retro Reflective Tape

Catalog No. p-4186885 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
Silver
Yellow
Width (English):
1.12 in.
1.125 in.
2.25 in.
4 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-211-246 Silver 4 in.
19-211-243 Orange 4 in.
19-211-245 Orange 1.125 in.
19-211-244 Orange 2.25 in.
19-211-248 Silver 1.125 in.
19-211-247 Silver 2.25 in.
19-211-249 Yellow 4 in.
19-211-250 Yellow 2.25 in.
19-211-251 Yellow 1.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-211-246 Supplier Brady™ Supplier No. B30C4000584SL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly reflective identification that shines back brightly when struck by light

  • Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
  • Recommended low light or inclement weather conditions
  • Available in multiple colors

Specifications

Description Retro Reflective Tape for BBP3x Printers
Adhesive Type Acrylic, Pressure-sensitive
Color Silver
Finish Gloss, Reflective
Format Tape
Material Polyester
Print Technology Thermal Transfer
Product Type Retroreflective Tape
Sterility Non-sterile
For Use With (Application) For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 100 Gardner Units
Labels per Row 1
Life Span 4 to 6 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 158°F
Temperature Range (Metric) -40°C to +70°C
Tensile Strength 20 lb./in.
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Alternate Part Number B30C-4000-584-SL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.