Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Temperature Label Stock

Catalog No. p-4186886 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Width (English):
1.12 in.
2.25 in.
4 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-211-194 White 4 in.
19-211-195 White 2.25 in.
19-211-196 White 1.12 in.
19-211-197 Yellow 4 in.
19-211-198 Yellow 2.25 in.
19-211-199 Yellow 1.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-211-194 Supplier Brady™ Supplier No. B30C4000549WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BBP™ Cold Temperature Label Stock (B-549) is a flexible, dimensionally stable, pressure sensitive polyester tape perfect for use in any cold storage warehouse, cooler or freezer.

  • Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
  • Tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Specifications

Description Cold Temperature Application Tape for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color White
Finish Gloss
Format Label
Material Polyester
Sterility Non-sterile
For Use With (Application) For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 20 Gardner Units
Labels per Row 1
Life Span Up to 1 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 35 lb./in.
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101 mm
Alternate Part Number B30C-4000-549-WT
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.