Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series R6200 Printer Ribbon, Black

Catalog No. 19140590 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-140-590 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-590 Supplier Brady™ Supplier No. B30R6200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tough, smear-proof, drop and clink print ribbons are used for quick and easy supply changes.

  • One-color ribbon for printing a single color onto a label
  • R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
  • Self-contained B30 Series cartridges drop straight into the printer with a simple click

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer, Portable Thermal Transfer Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.33 in.
Length (Metric) 60.96 m
Width (Metric) 110 mm
Height (English) 3.25 in.
Height (Metric) 8.25 cm
Thickness (English) 0.00018 in.
Thickness (Metric) 4.6 μm
Dimensions (L x W) 60 m x 110 mm
Sterility Non-sterile
Description Black Heavy-Duty Print Ribbon for BBP3x Printers
Model B30-R6200
Temperature Range (English) 41°F to 95°F
Temperature Range (Metric) 5°C to 35°C
Certifications/Compliance RoHS 2005/618/EC MCV
Quantity 1 Ea.
Alternate Part Number B30-R6200
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.