Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Printer i3300 with Brady Workstation Laboratory ID Software Suite

Catalog No. 19140592 Shop All Brady Corporation Products
Change view
Click to view available options
Display Type:
Color Touchscreen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
19-140-592 Color Touchscreen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-592 Supplier Brady™ Supplier No. 150642
  • $2,990.00
    $2,585.65 / Each of 1

    Save $404.35

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Labels and ribbons that snap into place, no calibration and no wasted blank labels.

The ideal label printing scenario with the BradyPrinter i3300 Industrial Label printer – labels and ribbons that snap into place, no calibration and no wasted blank labels.

  • Included Brady Workstation Lab Suite makes creating basic text labels or labels with graphics and custom formatting fast and efficient
  • Get auto calibration in the printer and auto setup in the software with print smart technology that allows the printer, label materials, ribbons and software to work together
  • Changeovers in a flash – foolproof drop-in label rolls and ribbons snap into place in 20 seconds
  • Print smart technology allows the printer to print on the first label – even small labels
  • Mid-volume industrial label printer can print on 75 lab specific materials – custom options are available
  • Setup is stress free – Contact our Brady Technical Support Team and we will schedule a free phone setup appointment

Warranty and Services

Brady360™ 5-year warranty — covers repair parts and labor, one print head replacement, a free loaner printer, a stress-free printer setup session and more

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Width (English) 15.31 in.
Dimensions (L x W x H) 12 x 9 x 9.5 in.
Color Capability Monochrome
Display Size 3.5 in.
Includes (1) Brady Workstation Laboratory ID Suite (BWS-LABS-EM), (1) BradyPrinter i3300 Printer with Wi-Fi (149552), (1) Cleaning Kit (PCK-6), (1) Cutter Cleaning Tool, (1) Power Cord, (1) Product CD with User Manual, (1) Quick Start Guide, (1) USB Cable
Memory 512 MB RAM
Print Speed 4 in./sec.
Resolution 300 dpi
Software Type Brady™ Workstation, Windows Based Driver for Third Party Software Use
Connector Types Ethernet, USB, USB 2.0, Wi-Fi
Weight (English) 11.5 lb.
Warranty 5 Years
Voltage 100/240 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Does not include Markware software

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.