Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP85™/ PowerMark™ Sign and Label Printer Polyester Outdoor Grade Tape

Catalog No. 17111022 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Light Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-111-022 Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-022 Supplier Brady™ Supplier No. 96112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady BBP85™/ PowerMark™ Printer Outdoor Grade Tape is Hi-Performance Polyester Tape (B-569) with a low halide content that is designed for marking stainless steel pipes particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Service temperature of -40°F to 212°F (-40°C to 100°C)

Specifications

Product Type High performance outdoor printer/label tape
Color Light Blue
For Use With (Equipment) BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer
Material Polyester
Thickness (English) 0.003 in.
Dimensions (L x W) 50 ft. x 4 in.
Adhesive Type Permanent
Sterility Non-sterile
Description Outdoor
For Use With (Application) Outdoor grade for adhesion to stainless steel and smooth surfaces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.