Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP85 RTK Diamond Labels: B-595 Vinyl Film with Diamond only

Catalog No. 19000576 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red, Yellow, Blue, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-576 Red, Yellow, Blue, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-576 Supplier Brady™ Supplier No. 130812
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows printer to produce 5-color chemical labels in single print pass

  • Pre-printed with chemical diamonds and color bars
  • Vinyl film with permanent adhesive
  • 8-10 year outdoor durability rating
  • Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
  • Color: Red/Yellow/Blue on White

Specifications

Certifications/Compliance RoHS Compatibility: Pass 2002/95/EC
Description RTK Color Bar
Adhesive Type Permanent Acrylic
Color Red, Yellow, Blue, White
Finish Gloss
Format Roll
Material Vinyl Film (B-595)
Print Technology Thermal Transfer
Product Type Pre-Printed Right-To-Know Chemical Label
Quantity 60/Pk.
Size (English) 10 x 7 in. (W x H)
Size (Metric) 17.7 x 25.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 7 in.
Height (Metric) 17.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.