Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP85™ Sign and Label Printer

Catalog No. 19140700 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-140-700 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-700 Supplier Brady™ Supplier No. BBP85
  • $7,390.00
    $5,992.65 / Each of 1

    Save $1,397.35

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

BBP85 Printer, Documentation CD,Printer Driver CD, Power Cord, USB cord, Quick Start Guide, Cleaning Kit

Large-format, multicolor BBP85™ Sign and Label Printer for creating high-visibility signs and labels.

  • Features 'Walk-up-and-print' technology, intuitive touch-screen printing
  • Can work when connected to PC or as a stand alone printer
  • Prints signs and labels up to 10 in. wide and banners up to 16 ft. long
  • Large selection durable color tapes, labels and ribbons available
  • Prints up to four colors on single label
  • Create labels using MarkWare™ Facility Identification Software
  • Can print both continuous and die cut labels

Specifications:

  • Text Sizes: 5 pts to 630 pts
  • Color Capability: Single Color Printing and Multiple Color Printing
  • Connectivity Options: USB, ethernet
  • Memory: 64 MB FLASH memory
  • Power Supply: AC Power Supply
  • Print Resolution: 300 dpi
  • Print Technology: Thermal Transfer
  • Weight: 53 lb.

Advanced Design capabilities:

  • Over 300 built-in symbols, hundreds of pictograms and 3 barcode symbologies
  • USB drive port for importing files, fonts and graphics
  • Ethernet port for easy printer networking
  • 11 international operating languages

High Quality Materials:

  • Durable output: excellent water, UV, abrasion and chemical resistance
  • Aggressive adhesives that stick to a wide variety of surfaces
  • Print common sign formats even faster with pre-printed sign header supplies
  • Wide range of label colors, materials and sizes
  • Mix and match tapes and ribbons
  • Produce rigid signs by adhering a printed sign to a panel

Compatible Materials:

  • Indoor/Outdoor Grade Vinyl Tape
  • Low-Halide Polyester Tape
  • Pre-Printed Sign Header Supplies for GHS, Arc Flash and OSHA or ANSI Safety Signs
  • Reflective Tape
  • Glow-in-the-Dark tape
  • Brushed Gold Tape
  • Tag Stock
  • Other Specialty Tapes

Includes:

  • BBP™85 Printer (BBP85), Brady Workstation Safety and Facility ID Software Suite (BWS-SFIDS-NA-EM), Cleaning Kit (PCK-6), Documentation CD, Network Card (NET-LAN), Power Cable, Print Driver CD, Quick Start Guide, USB Cable

Warranty and Services

5 Years

Specifications

Product Type Sign and Label Printer
Color Blue, Gray
Display Type Color Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 20 in.
Width (English) 18.25 in.
Length (Metric) 50.8 cm
Width (Metric) 46.4 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Dimensions (L x W x H) 20 x 18.25 x 12 in.
Display Size 6.12 x 3.62 in. (W x H)
Includes BBP™85 Printer (BBP85), Brady Workstation Safety and Facility ID Software Suite (BWS-SFIDS-NA-EM), Cleaning Kit (PCK-6), Documentation CD, Network Card (NET-LAN), Power Cable, Print Driver CD, Quick Start Guide, USB Cable
Languages English (US), French, Portuguese, Spanish
Memory 64 MB
Print Speed 2 in./sec.
Resolution 300 dpi
Software Type Brady Workstation, Windows based driver for 3rd party software use
Connector Types Bluetooth, Ethernet (optional), USB, Wi-Fi
Operating System Windows™ 10, Windows™ 7, Windows™ 8
Weight (English) 53 lb.
Weight (Metric) 24 kg
For Use With (Application) Arc Flash Labels, Equipment Marking, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S, Panel Labeling, Pipe and Valve Marking, Reflective Labels, Warning Labels
Warranty 5 Years
Power Supply Details AC Power Supply
Voltage 90/264 V
Keyboard Type QWERTY (US)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.