Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP85 Yellow Labels: B-595 Vinyl Film

Catalog No. 19000578 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-578 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-578 Supplier Brady™ Supplier No. 132395
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

B-595 Yellow Vinyl Film for use with BBP85 Sign and Label Printer for all-purpose facility and safety identification.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to “difficult” surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance RoHS Compliant
Adhesive Type Permanent Acrylic
Color Yellow
Material Vinyl
Sterility Non-sterile
For Use With (Equipment) BBP™85 Industrial Sign and Label Printer
Thickness (English) 0.004 in.
Dimensions (L x W) 7 x 10 in.
Width (Metric) 25.4 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.