Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Black 4300 Series Environmentally Resistant Thermal Transfer Printer Ribbon

Catalog No. 19104589 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-589 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-589 Supplier Brady™ Supplier No. R4302
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reliable, sharp-edge print ribbon offers strong environmental resistance against smearing and chemicals for maximum bar code readability

  • Inside diameter: 1 in. (25.40mm), ink side out
  • Color: black
  • Dimensions: 2.4 in. x 82 yd. (59.940mm x 299.920m)
  • Ribbon core: fiber
  • Compatible Printers: BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus, Bradyprinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printer
Material Wax
Length (English) 82 yd.
Width (English) 2.4 in.
Length (Metric) 299.92 m
Width (Metric) 59.92 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 82 yd. x 2.4 in. (299.92 m x 59.94 mm)
Description Black 4300 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4302
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.