Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Warning Stakes

Catalog No. 19807310 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-807-310 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-310 Supplier Brady™ Supplier No. 96953
  • $83.00
    $52.65 / Each of 1

    Save $30.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Blank Warning Stakes are made of a tough, fiberglass-reinforced polymer that are rugged and flexible: even when driven over, they bend but don't break.

  • The stake material is resistant to chemical attack and the effects of outdoor exposure - it will not rot, rust or corrode
  • Stakes are six times lighter than conventional signs and posts, so installation is easy and shipping costs are greatly reduced
  • Use warning stakes to mark buried cable and pipe line routes, trails, property boundaries or parking areas
  • This blank, pointed stake is flat on both sides for easy, two sided identification once labels are applied (labels sold separately)

Specifications

Dimensions (L x W) 66 x 3.75 in.
Color Green
Temperature Range (English) -40°F to +158°F
Length (Metric) 167.64 cm
Displayed Text Blank
Length (English) 66 in.
For Use With (Application) Ideal for harsh environments and because they are flat on both sides
Thickness 0.5 in.
Width (English) 3.75 in.
Temperature Range (Metric) -40°C to +70°C
Width (Metric) 9.52 cm
Type Warning Stake
Material Polymer
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.