Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solvent and Chemical Resistant Polyester Labels with Ribbon for M21 Printers
GSA_VA

Catalog No. 19102745 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
0.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-102-745 0.75 in.
19-102-732 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-102-745 Supplier Brady™ Supplier No. M21750488
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat. Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.

For use in extreme high temperatures

  • Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat.
  • Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.
  • Engineered Performance — High-tack permanent adhesive ideal for flat surfaces exposed to a wide variety of liquids, chemicals, alcohols, oils, and will even survive outdoor applications.
  • Chemical Resistant — Resists exposure to mineral spirits, 10% sodium hydroxide solution, 10% sulfuric acid solution, oils, isopropyl alcohol, jet fuel, and more.
  • Certifications — UL Recognized to UL969, RoHS compliant.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Certifications/Compliance AGA, CSA, UL
Description Surface Mount
Adhesive Type Permanent Acrylic
Color Black, White
Finish Matte
Format Cartridge (Label)
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Tape Cartridge
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification: Vial, Well plate
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M21-750-488
No. per Pack 1 Tape / Box
Quantity 1 Roll
Shape Rectangle
Size 19.05 mm (W) x 6.40 m (L)
Size (English) Panel 0.75 in W x 21 ft L
Size (Metric) Panel 19.05 mm W x 6.40 m L
Temperature Range (English) -40°F to +320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 3.7 mil
Thickness (Metric) 0.094 mm
Dimensions (L x W) 21 ft. x 0.75 in.
Length (English) 21 ft.
Length (Metric) 6.40 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 6.4 cm
Alternate Part Number M21-750-488
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.