Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™ 21 ID Pal™ Label Cartridges: Polyester

Catalog No. 19102719 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-102-719 Black, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102-719 Supplier Brady™ Supplier No. M21375488
  • $97.00
    $75.65 / Each of 1

    Save $21.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyester thermal transfer labels

Gloss finish is perfect for autoclaving and for use in below-freezing temperatures.

Specifications

Autoclavable Autoclavable
Certifications/Compliance AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL
Description Surface Mount
Adhesive Type Permanent Acrylic
Color Black, White
Finish Matte
Format Cartridge (Label)
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Tape Cartridge
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification: Slide label, Through hole-top, Well plate
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M21-375-488
No. per Pack 1 Tape / Box
Quantity 1 Roll
Size 9.53 mm (W) x 6.40 m (L)
Size (English) Panel 0.375 in W x 21 ft L
Size (Metric) Panel 9.53 mm W x 6.40 m L
Temperature Range (English) -40°F to 320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 6.40 m x 9.53 mm
Length (English) 21 ft.
Length (Metric) 6.40 m
Width (English) 0.3 in.
Width (Metric) 9.53 mm
Height (Metric) 6.4 cm
Alternate Part Number M21-375-488
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.