Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™21 PLUS Label Printer

Catalog No. p-4830387 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
BMP21 PLUS Label Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-102-826 BMP21 PLUS Label Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102-826 Supplier Brady™ Supplier No. BMP21PLUS

Includes

BMP21 PLUS Printer, M21-750-7425 Label Cartridge, Hard Case, and Quick Start Guide.

Designed specifically for use in data communications, electronics industries

  • Prints 0.25 to 0.75 in. wide identification to maximize amount of data
  • Vial label function automatically cuts tape according to size of vial
  • Automatic-label formatting for wire wraps, terminal-blocks, patch panels and cable flags and general banner labels
  • Greek symbols, time and date stamps for enhanced sample tracking
  • Built-in automated serialization and bar code
  • ABC keypad, graphics library, label setup keys and menu functions for fast label creation
  • Smart Cell Technology for automatic label setup
  • Multi-functional accessory with magnet, flashlight and retractable printer stand for easy handling
  • Available as kit (BMP21-PLUS-KIT1) which includes AC Adapter

  • Molded rubber bumpers provides protection from falls
  • Grab and go ridges grip for easy handling
  • Cutter and label grabber to hold label after cutting
  • Single color printing capability
  • Two line LCD display for clear visibility
  • Maximum roll length: 21 ft. (6.4m)
  • Yellow/Black
  • L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)

Applications:

Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety & Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.

Compliance

BMP21-PLUS: RoHS Compliant, WEEE, EU REACH SVHC

BMP21-PLUS-KIT1: RoHS Compliant, WEEE.

Warranty and Services

Two years.

Specifications

Product Type BMP21 PLUS Label Printer
Color Yellow
Dimensions (L x W x H) 24.46 x 12.5 x 6.6 cm (9.63 x 4.94 x 2.60 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.