Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges

Catalog No. 19155156 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
White
Yellow
Dimensions (L x W):
0.5 x 0.5 in.
1.25 x 0.25 in. (W x H)
13 mm dia.
Thickness (English):
0.0032 in.
0.0065 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Thickness (English)
19-155-156 Yellow 13 mm dia. 0.0065 in.
19-140-392 White 1.25 x 0.25 in. (W x H) 0.0032 in.
19-140-393 Black 0.5 x 0.5 in. 0.0032 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-155-156 Supplier Brady™ Supplier No. M83499YLBK

missing translation for 'validMainframeMsg'

Ribbon and label materials in one cartridge

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Color Yellow
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Nylon Cloth
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Dimensions (L x W) 13 mm dia.
Dimensions (L x W x H) 0.5 in. Dia
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Matte White
Shape Round
Tensile Strength 80 lb./in.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) Wiremarking and general labeling applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.