Learn More
Description
Includes
Hard case, charger/AC adapter, one roll white die-cut labels, one black ribbon cartridge, roll adapter, USB cable, Quick Start guide, CD with print drivers, User's Guide and tutorial
- Creates labels from 0.25 to 2 in. wide on a variety of materials
- Over 450 stock label sizes
- Print speed of 1.5 in. per second for quick and efficient label creation
- Equipped with a large full-color display screen to provide easy preview and editing of labels before they are printed
- Easy to load and use; printer automatically senses and formats labels
- Can be used as a stand-alone printer or attached to a PC for more options
- Powered by rechargeable battery or AC adapter
- Stores up to 100,000 labels in memory for easy recall
- Built-in label design function lets you create hundreds of labels without using software
- Sleep mode conserves battery power
- Over 30 different label types available (sold separately)
- For lean enterprises, Markware™ Lean Software provides additional graphics and templates for signs, labels, pipe markers and tags for 5S, TPM and lean visuals
- Optional Markware Lean Software Bundle provides three-year extended warranty and a loaner printer; Markware Lean Deluxe Software Bundle adds one free preventive maintenance service and two hours of professional tech support service
- Brady 360™ Replacement Printer Program supplements limited warranty and provides a replacement printer should original printer require service during warranty period
Order Info
Dimensions: 13 x 9.5 x 4.6 in. (33.3 x 24.1 x 11.7cm). Weight: 5.5 lb. (2.5kg)
Warranty and Services
One year
Specifications
Specifications
| Product Type | Printer |
| Display Type | LED |
| Dimensions (L x W x H) | 13 x 9.5 x 4.6 in. (33.3 x 24.1 x 11.7 cm) |
| Includes | Printer, Soft Case, Quick Charger |
| Memory | 200 MB |
| Resolution | 300 dpi |
| Software Type | LabelMark™/MarkWare™ software |
| Weight (English) | 5.49 lb. |
| Weight (Metric) | 2.49 kg |
| Certifications/Compliance | FCC Class A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.