Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 Label Printer

Catalog No. p-3990437 Shop All Brady Corporation Products
Change view
Click to view available options
Includes:
Printer
Printer, Soft Case, Quick Charger
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-150-392 Printer
19-150-394 Printer, Soft Case, Quick Charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-150-392 Supplier Brady™ Supplier No. BMP71

Includes

Hard case, charger/AC adapter, one roll white die-cut labels, one black ribbon cartridge, roll adapter, USB cable, Quick Start guide, CD with print drivers, User's Guide and tutorial

Portable and rugged QWERTY-style thermal labelmaker

  • Creates labels from 0.25 to 2 in. wide on a variety of materials
  • Over 450 stock label sizes
  • Print speed of 1.5 in. per second for quick and efficient label creation
  • Equipped with a large full-color display screen to provide easy preview and editing of labels before they are printed
  • Easy to load and use; printer automatically senses and formats labels
  • Can be used as a stand-alone printer or attached to a PC for more options
  • Powered by rechargeable battery or AC adapter
  • Stores up to 100,000 labels in memory for easy recall
  • Built-in label design function lets you create hundreds of labels without using software
  • Sleep mode conserves battery power
  • Over 30 different label types available (sold separately)
  • For lean enterprises, Markware™ Lean Software provides additional graphics and templates for signs, labels, pipe markers and tags for 5S, TPM and lean visuals
  • Optional Markware Lean Software Bundle provides three-year extended warranty and a loaner printer; Markware Lean Deluxe Software Bundle adds one free preventive maintenance service and two hours of professional tech support service
  • Brady 360™ Replacement Printer Program supplements limited warranty and provides a replacement printer should original printer require service during warranty period

Order Info

Dimensions: 13 x 9.5 x 4.6 in. (33.3 x 24.1 x 11.7cm). Weight: 5.5 lb. (2.5kg)

Warranty and Services

One year

Specifications

Product Type Printer
Display Type LED
Dimensions (L x W x H) 13 x 9.5 x 4.6 in. (33.3 x 24.1 x 11.7 cm)
Includes Printer
Memory 200 MB
Resolution 300 dpi
Software Type LabelMark™/MarkWare™ software
Weight (English) 5.42 lb.
Weight (Metric) 2.46 kg
Certifications/Compliance FCC Class A
For Use With (Application) Arc Flash labeling, Barcode labeling, Circuit board labeling, Data communications labeling, Facility, Safety and maintenance identification, General and industrial labeling, Healthcare identification, Laboratory identification, Lockout tagout labeling, Panel identification, Product identification, Security identification, Wire and cable marking
Quantity 1 Ea.
Warranty 1 Year(s)
Power Supply Details Rechargeable battery, AC power
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.