Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 Printer Ribbons

Catalog No. 19211002 Shop All Brady Corporation Products
Change view
Click to view available options
Certifications/Compliance:
CSA, RoHS, UL
Description:
Black 6400 Series Thermal Transfer Printer Ribbon for BMP71 Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Description
19-211-002 CSA, RoHS, UL Black 6400 Series Thermal Transfer Printer Ribbon for BMP71 Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-211-002 Supplier Brady™ Supplier No. M71R6400

missing translation for 'validMainframeMsg'

High-density ribbon for use with BMP71 Label Maker

  • Excellent solvent resistance, high heat resistance, and super scratch resistance
  • Ribbon core inside diameter: 1 in. (25.4mm), ink side out
  • W x L: 2 in. x 150 ft. (5cm x 45.7m)
  • Color: Black

Certifications

CSA approved. UL recognized.

Compliance

RoHS compliant

Specifications

Color Black
For Use With (Equipment) BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 2 in.
Length (Metric) 45.7 m
Width (Metric) 50.80 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Description Black 6400 Series Thermal Transfer Printer Ribbon for BMP71 Printer
Certifications/Compliance CSA, RoHS, UL
For Use With (Application) Harsh environment labeling applications
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.