Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP41 Label Printer

Catalog No. 19000217 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-217 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-217 Supplier Brady™ Supplier No. BMP41

missing translation for 'validMainframeMsg'

Includes

BMP41 Printer (BMP41), Hard Case, BMP41 Rechargeable Battery Pack (BMP41-BATT), MC1-1000-595-WT-BK cartridge, USB Cable, AC Adapter (BMP41-AC), Product CD, Brady Printer Drivers CD and Quick Start Guide

BMP41 Label Printer is a mid-range handheld printer that prints up to 300 labels per day.

  • The BMP™41 printer is a rugged device that withstands harsh conditions and is built with additional protection to survive falls of up to six feet high
  • With an ergonomic design, long rechargeable battery life and easy-to-use features, this printer is engineered for the worker on-the-go
  • Quick-load, drop-in cartridges up to 1 in. wide for quick supply change and automatic label formatting
  • Large graphical LCD display with backlight to see exactly what you're printing
  • Languages: Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish

Warranty and Services

2 Years

Specifications

Product Type Label Printer
Color Yellow
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Width (English) 6 in.
Width (Metric) 15.2 cm
Height (English) 11.5 in.
Height (Metric) 29.2 cm
Depth (English) 3.5 in.
Depth (Metric) 8.9 cm
Dimensions (L x W x H) 3.5 x 6 x 11.5 in.
Sterility Non-sterile
Languages Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
Memory 48 MB
Software Type Brady Workstation, CodeSoft
Connector Types USB
For Use With (Application) Audio/Visual Labeling, Cable and Wire Marking, Data Communications Labeling, Cable and Wire Marking, Facility ID, General and Industrial ID, Industrial ID, Maintenance Labeling, Panel Labeling, Safety Labeling, Cable and Wire Marking
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.