Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-422 Polyester

Catalog No. p-4932839 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1.5 in.
1 x 1 in.
1.5 x 0.75 in.
25 ft. x 0.475 in.
25 ft. x 0.625 in.
25 ft. x 0375 in.
25 ft. x 1 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-594 1.5 x 0.75 in.
19-000-593 0.5 x 1.5 in.
19-000-558 25 ft. x 0.475 in.
19-000-589 1 x 1 in.
19-000-557 25 ft. x 0375 in.
19-000-559 25 ft. x 0.625 in.
19-000-554 25 ft. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-000-594 Supplier Brady™ Supplier No. M90422

For use in commercial and industrial applications

  • Permanent adhesive, for powder-coated/textured surfaces
  • Available in various sizes

Specifications

Certifications/Compliance Pass 2002/95/EC
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Permanent Acrylic
Color Black, White
Finish Gloss
Material Polyester (B-422)
Product Type Label Maker Cartridge
Labels per Row 1
Quantity 180/Pk.
Shape Rectangle
Size (English) 1.5 x 0.75 in.
Size (Metric) 38.1 x 19.0 mm
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1.5 x 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.75 in.
Height (Metric) 19.0 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.