Learn More
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Specifications
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Polyamide-coated Nylon Cloth |
| Thickness (English) | 0.0065 in. |
| Diameter (English) | 0.375 in. |
| Adhesive Type | Permanent Acrylic |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.