Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Border Marking Tapes

Catalog No. 19103848 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
Yellow
Width (English):
0.25 in.
0.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-103-848 Green 0.5 in.
19-103-840 Red 0.25 in.
19-103-844 Black 0.25 in.
19-103-845 Red 0.5 in.
19-103-846 Blue 0.5 in.
19-103-847 Yellow 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-103-848 Supplier Brady™ Supplier No. 121130
  • $56.80
    $38.65 / Each of 1

    Save $18.15

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows to create solid borders and divider lines

  • Place color-coded bands on tools for easy identification

Specifications

Color Green
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Material Vinyl
Type Border Marking Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.