Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Arrow Tapes

Catalog No. 19103817 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Arrow Tape
V-arrow Tape
Width (English):
2 in.
3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (English)
19-103-817 V-arrow Tape 2 in.
19-103-819 Arrow Tape 2 in.
19-103-820 Arrow Tape 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-103-817 Supplier Brady™ Supplier No. 90971
Add to Cart
Add to Cart

Designed for safe low level lighting

  • Egress pathway marking during power outages and emergency situations
  • For 10+ hour glow requirements

Certification/Compliance:

  • Exceeds ASTM E 2072-00 standard; ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007

Specifications

Dimensions (L x W) 15 ft. x 2 in.
Product Type V-arrow Tape
Type V-Arrow Tape
Length (English) 15 ft.
Length (Metric) 4.57 m
Width (Metric) 5.08 cm
Adhesive Type Pressure Sensitive Adhesive
Material B-324 Phosphorescent Polyester
Width (English) 2 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.